5 ft. Wall Mount Curved Shower Rod in Matte Black
5 ft. Wall Mount Curved Shower Rod in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5' curved shower rod
- Shower rod sized to securely fit 5' tub
- Corrosion resistant
- Provides extra elbow room in the shower
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Shower curtain ring works with standard shower curtains
- Limited lifetime warranty
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- Installation Type:
- Wall Mount
- Length:
- 5 ft
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved