This product requires certification to purchase.

3-1/10 in. Shower Rod in Polished Nickel

You last purchased this on
 
Moen

3-1/10 in. Shower Rod in Polished Nickel

Brand image
You last purchased this on
 
Moen

3-1/10 in. Shower Rod in Polished Nickel

  • Fast #
  • Part #MSR2201NL
  • Item #7911794
  • Manufacturer Part #SR2201NL
5 out of 5 Customer Rating
3-1/10 in. Shower Rod

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain and work on most shower curtain and rod types
  • Shower curtain ring allows you to separate the decorative curtain from the shower liner
  • Offset hook design helps hide the shower liner behind the shower curtain
  • Fits most shower curtains and rod types
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
GSA Approved:
No
Height:
2-21/25 in
IAPMO Listed:
No
Length:
3-1/10 in
Material:
Steel
NSF Certified:
No
Product Type:
Shower Curtain Rings
Width:
3-1/10 in



Customers Also Bought
1–6 of 18 items
Part #SH466761
Item #9373088
5 out of 5 Customer Rating
Requires Certification
Part #MCSR2172BN
Item #4860236
5 out of 5 Customer Rating
Requires Certification
Part #MCSR2160BL
Item #7911768
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB8403BL
Item #7911765
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB8424BL
Item #7911762
4 out of 5 Customer Rating
Requires Certification
Part #MTS1422BN
Item #7014711
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M210155SS
Item #1810888
4.1 out of 5 Customer Rating
Requires Certification
Part #MCSR2145BN
Item #5136367
4.8 out of 5 Customer Rating
Requires Certification
Part #M21025PS
Item #2406317
5 out of 5 Customer Rating
Requires Certification
Part #MTR1000BN
Item #4207573
4.5 out of 5 Customer Rating
Requires Certification
Part #M65FBS
Item #2406308
5 out of 5 Customer Rating
Requires Certification
Part #MCSR2172BN
Item #4860236
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing