This product requires certification to purchase.

8 in. Shower Arm and Flange in Brushed Nickel

You last purchased this on
 
Moen

8 in. Shower Arm and Flange in Brushed Nickel

Brand image
You last purchased this on
 
Moen

8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #MCL123815BN
  • Item #5134105
  • Manufacturer Part #CL123815BN
4.6 out of 5 Customer Rating
Arm and Flange

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-71/100 in
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
8 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
6-3/10 in



Customers Also Bought
1–6 of 18 items
Part #MA714
Item #289777
4.9 out of 5 Customer Rating
Requires Certification
Part #DHLB175GL
Item #9114928
4.1 out of 5 Customer Rating
Requires Certification
Part #MA701
Item #4381449
4 out of 5 Customer Rating
Requires Certification
Part #MA725BN
Item #1869598
4.3 out of 5 Customer Rating
Requires Certification
Part #MA755BN
Item #4381510
4.9 out of 5 Customer Rating
Requires Certification
Part #MOE2571
Item #7948568
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M3829
Item #2185179
4 out of 5 Customer Rating
Requires Certification
Part #MA721
Item #4381479
3.3 out of 5 Customer Rating
Requires Certification
Part #MCL707BN
Item #4848557
5 out of 5 Customer Rating
Requires Certification
Part #M10154BN
Item #1809212
5 out of 5 Customer Rating
Requires Certification
Part #M161955ORB
Item #4381733
5 out of 5 Customer Rating
Requires Certification
Part #M178755
Item #7203262
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing