This product requires certification to purchase.

Rectangular Mini Towel Bar Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ Rectangular Mini Towel Bar Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

90 Degree™ Rectangular Mini Towel Bar Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB8886BN
  • Item #4056003
  • Manufacturer Part #YB8886BN
3.5 out of 5 Customer Rating
Rectangular Mini Towel Bar Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Hardware Included:
Yes
Height:
1-13/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
3 in
Ring Type:
Mini Towel Bar
Shape:
Rectangular
Width:
6-889/1000 in



Customers Also Bought
1–6 of 18 items
Part #MYB8808BN
Item #4056004
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB8824CH
Item #3813953
5 out of 5 Customer Rating
Requires Certification
Part #MYB8803CH
Item #3795667
5 out of 5 Customer Rating
Requires Certification
Part #MYB8818BN
Item #4056006
3.8 out of 5 Customer Rating
Requires Certification
Part #MYG8824BN
Item #4594418
5 out of 5 Customer Rating
Requires Certification
Part #MYG8818BN
Item #4594429
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB8818BN
Item #4056006
3.8 out of 5 Customer Rating
Requires Certification
Part #MYG8812BN
Item #4594446
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB8808BN
Item #4056004
4.6 out of 5 Customer Rating
Requires Certification
Part #MYG8836BN
Item #4594433
5 out of 5 Customer Rating
Requires Certification
Part #MYG8818BN
Item #4594429
4.4 out of 5 Customer Rating
Requires Certification
Part #MYG8824BN
Item #4594418
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing