This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Spot Resist™ Stainless

You last purchased this on
 
Moen

Brantford™ Single Handle Pull Down Bar Faucet in Spot Resist™ Stainless

Brand image
You last purchased this on
 
Moen

Brantford™ Single Handle Pull Down Bar Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M6260SRS
  • Item #9517955
  • Manufacturer Part #6260SRS
5 out of 5 Customer Rating
Single Handle Pull Down Bar Faucet

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
6-9/16 in
Spout Swivel:
360°
Spout Type:
High Arc
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #M7260SRS
Item #9517942
4.4 out of 5 Customer Rating
Requires Certification
Part #M5926
Item #9919234
4.4 out of 5 Customer Rating
Requires Certification
Part #M5927ORB
Item #9919239
3.9 out of 5 Customer Rating
Requires Certification
Part #MS664BG
Item #7729641
3.3 out of 5 Customer Rating
Requires Certification
Part #M7185SRS
Item #4715797
4.7 out of 5 Customer Rating
Requires Certification
Part #K77515-VS
Item #7236416
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M5985ORB
Item #4092427
4.5 out of 5 Customer Rating
Requires Certification
Part #M7185SRS
Item #4715797
4.7 out of 5 Customer Rating
Requires Certification
Part #M7295SRS
Item #7052247
3.4 out of 5 Customer Rating
Requires Certification
Part #M5995SRS
Item #4381635
3.7 out of 5 Customer Rating
Requires Certification
Part #M8279
Item #3159530
5 out of 5 Customer Rating
Requires Certification
Part #M5965BL
Item #7560537
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing