This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Multi Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MCL26500BN
  • Item #5134026
  • Manufacturer Part #CL26500BN
3.8 out of 5 Customer Rating
Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4" diameter spray head
  • Five-function energizing spray; invigorating spray; refreshing spray; targeted massage; relaxing spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-11/16 in
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Massage
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #M155746BN
Item #4199417
5 out of 5 Customer Rating
Requires Certification
Part #MUT3291
Item #8927365
4.7 out of 5 Customer Rating
Requires Certification
Part #MA501
Item #2846381
5 out of 5 Customer Rating
Requires Certification
Part #MT2690BN
Item #7946477
5 out of 5 Customer Rating
Requires Certification
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
Part #M3670EPBN
Item #7927376
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6360EP
Item #4199473
4.4 out of 5 Customer Rating
Requires Certification
Part #MS6365BL
Item #7808677
5 out of 5 Customer Rating
Requires Certification
Part #MS6320BG
Item #7729634
5 out of 5 Customer Rating
Requires Certification
Part #MS6312EP
Item #4199577
3.9 out of 5 Customer Rating
Requires Certification
Part #M3638BN
Item #4576816
4.4 out of 5 Customer Rating
Requires Certification
Part #MS178BN
Item #10196702
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing