This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Vale™ 2 Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Vale™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MDN4403BN
  • Item #4067645
  • Manufacturer Part #DN4403BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vale™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
4-21/25 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2



Customers Also Bought
1–6 of 18 items
Part #MDN4486BN
Item #4067652
3.7 out of 5 Customer Rating
Requires Certification
Part #MY5785BN
Item #9636386
5 out of 5 Customer Rating
Requires Certification
Part #MYB2103BL
Item #9306588
3.6 out of 5 Customer Rating
Requires Certification
Part #MSMA1005CH
Item #4200493
4.9 out of 5 Customer Rating
Requires Certification
Part #MY5786CH
Item #9342157
4.8 out of 5 Customer Rating
Requires Certification
Part #MR2270
Item #1811214
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN4486BN
Item #4067652
3.7 out of 5 Customer Rating
Requires Certification
Part #MDN4408CH
Item #4067656
4.1 out of 5 Customer Rating
Requires Certification
Part #MDN6903PW
Item #1716283
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB8803CH
Item #3795667
5 out of 5 Customer Rating
Requires Certification
Part #MYB6403BN
Item #7339971
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB8003SN
Item #2445907
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing