This product requires certification to purchase.

2 Robe Hook in Pewter

This product has been replaced by

MADISON BRUSHED NICKEL DOUBLE ROBE HOOK
Moen 2-Hook Robe Hook in Brushed Nickel
Manufacturer Part #BP6903BN
You last purchased this on
 
Moen

Madison 2 Robe Hook in Pewter

Brand image
You last purchased this on
 

This product has been replaced by

MADISON BRUSHED NICKEL DOUBLE ROBE HOOK
Moen 2-Hook Robe Hook in Brushed Nickel
Manufacturer Part #BP6903BN
Moen

Madison 2 Robe Hook in Pewter

  • Fast #
  • Part #MDN6903PW
  • Item #1716283
  • Manufacturer Part #DN6903PW
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Pewter Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/4 in
Base Plate Width:
2-3/4 in
Collection:
Madison
Color Finish Category:
Stainless Steel
Color Finish Name:
Pewter
Depth:
2-7/8 in
Installation Type:
Concealed Screw
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-7/8 in



Customers Also Bought
1–6 of 18 items
Part #PF8841MB
Item #7941528
3.3 out of 5 Customer Rating
Requires Certification
Part #SYM353DRH-MB
Item #7910297
5 out of 5 Customer Rating
Requires Certification
Part #MY5703BL
Item #9342312
3.1 out of 5 Customer Rating
Requires Certification
Part #K27427-BN
Item #9752677
5 out of 5 Customer Rating
Requires Certification
Part #D693575GL
Item #7787197
4.3 out of 5 Customer Rating
Requires Certification
Part #PBRHRH0K
Item #7765386
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP6903CH
Item #4383601
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP6986CH
Item #1811260
4.6 out of 5 Customer Rating
Requires Certification
Part #MBP6918CH
Item #1810996
4.1 out of 5 Customer Rating
Requires Certification
Part #MBP6908CH
Item #1811272
4.9 out of 5 Customer Rating
Requires Certification
Part #MBP6924CH
Item #1810846
4.5 out of 5 Customer Rating
Requires Certification
Part #MBP6980CH
Item #3790555
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing