This product requires certification to purchase.

2 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Madison 2 Robe Hook in Polished Chrome

Brand image
You last purchased this on
 
Moen

Madison 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MBP6903CH
  • Item #4383601
  • Manufacturer Part #BP6903CH
4.2 out of 5 Customer Rating
2 Robe Hook

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Madison
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Zinc Alloy
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K3073-NA
Item #3169712
5 out of 5 Customer Rating
Requires Certification
Part #MS1311EPNL
Item #4381501
4.9 out of 5 Customer Rating
Requires Certification
Part #MUTS3201BL
Item #8927444
5 out of 5 Customer Rating
Requires Certification
Part #M23430A
Item #1811072
5 out of 5 Customer Rating
Requires Certification
Part #MOEP5100
Item #1811215
4.6 out of 5 Customer Rating
Requires Certification
Part #PFLLDRHCP
Item #1590180
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN6903PW
Item #1716283
4.5 out of 5 Customer Rating
Requires Certification
Part #MBP6980CH
Item #3790555
4.1 out of 5 Customer Rating
Requires Certification
Part #MBP6908CH
Item #1811272
4.9 out of 5 Customer Rating
Requires Certification
Part #MDN8303BN
Item #2882324
5 out of 5 Customer Rating
Requires Certification
Part #MYB2203BN
Item #3158552
5 out of 5 Customer Rating
Requires Certification
Part #MYB0402BN
Item #4742213
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing