This product requires certification to purchase.

12 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Moen

Voss™ 12 in. Grab Bar in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Moen

Voss™ 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG5112ORB
  • Item #7164482
  • Manufacturer Part #YG5112ORB
5 out of 5 Customer Rating
12 in. Grab Bar

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1-1/4 in
Height:
3-3/20 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MYG5118BN
Item #7113426
3.1 out of 5 Customer Rating
Requires Certification
Part #MYG5124CH
Item #7165224
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB5108BN
Item #4382818
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB5186BN
Item #4385093
5 out of 5 Customer Rating
Requires Certification
Part #MYB5118BN
Item #4385050
4.2 out of 5 Customer Rating
Requires Certification
Part #MYB5124BN
Item #4385021
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG5118BN
Item #7113426
3.1 out of 5 Customer Rating
Requires Certification
Part #MYG5124CH
Item #7165224
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB5118BN
Item #4385050
4.2 out of 5 Customer Rating
Requires Certification
Part #MYB5103BN
Item #4382817
4 out of 5 Customer Rating
Requires Certification
Part #MYB5124BN
Item #4385021
5 out of 5 Customer Rating
Requires Certification
Part #MYB5108NL
Item #7883419
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing