8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
A-2361 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mueller® Resilient Wedge Gate Valves comply with ANSI/AWWA C515.
- Mueller Resilient Wedge Gate Valves are approved by Factory Mutual Research Corporation (FM)
- Mueller Resilient Wedge Gate Valves are tested and certified to ANSI/NSF Standard 61 & 372.
- Mueller Resilient Wedge Gate Valves are suitable for potable water applications.
- Mueller Resilient Wedge Gate Valves are iron body, fully encapsulated resilient wedge type.
- Mueller Resilient Wedge Gate Valves are manufactured in the U.S.A. at an ISO9001 Certified factory.
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-536, ASTM A-126 Grade B, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve