2-1/2 in. Silicon Bronze Full Port Press Ball Valve
Press System® 2-1/2 in. Silicon Bronze Full Port Press Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Blowout-proof stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal®
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM B371 Alloy C69300, ASTM B16 Alloy C36000, ASTM B584 Alloy C87600, ASTM A351 CF8M (11/4"-3"), ASTM B75 Alloy C12200
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- Press System®
- Color Finish Name:
- Bronze
- Depth:
- 12-79/100 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Standard
- Height:
- 4-21/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-79/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Lead Free Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372-8
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- Up to 250° F
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.2 lb
- Width:
- 6-61/100 in
- cUPC Certified:
- Yes