This product requires certification to purchase.

Trip Lever in Polished Brass

You last purchased this on
 
TOTO

Soiree® Trip Lever in Polished Brass

Brand image
You last purchased this on
 
TOTO

Soiree® Trip Lever in Polished Brass

  • Fast #
  • Part #TTHU225PB
  • Item #3376456
  • Manufacturer Part #THU225#PB
4.1 out of 5 Customer Rating
Trip Lever

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
MS964214CF Toilet
Collection:
Soiree®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Material:
Metal
Handle Type:
Trip Lever
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #TTSU03W10R
Item #4512795
4 out of 5 Customer Rating
Requires Certification
Part #SAN024
Item #10335052
4.4 out of 5 Customer Rating
Requires Certification
Part #N2-436/10
Item #3729797
5 out of 5 Customer Rating
Requires Certification
Part #SHGF100TLPN
Item #7759123
4.1 out of 5 Customer Rating
Requires Certification
Part #N6-505/24S
Item #3873305
5 out of 5 Customer Rating
Requires Certification
Part #TTHU312NCP
Item #7574462
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TTHU061CP
Item #1664625
3.7 out of 5 Customer Rating
Requires Certification
Part #TTHU458CP
Item #7574376
3.6 out of 5 Customer Rating
Requires Certification
Part #TTHU80801A
Item #9372586
4.7 out of 5 Customer Rating
Requires Certification
Part #TTHU312NCP
Item #7574462
5 out of 5 Customer Rating
Requires Certification
Part #TTHU311NCP
Item #7574453
5 out of 5 Customer Rating
Requires Certification
Part #TTHU808CPA
Item #9372584
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing