This product requires certification to purchase.

1 gal Leak Finder

You last purchased this on
 
Nu-Calgon

Cal-Blue Plus 1 gal Leak Finder

Brand image
You last purchased this on
 
Nu-Calgon

Cal-Blue Plus 1 gal Leak Finder

  • Fast #
  • Part #N418208
  • Item #1612040
  • Manufacturer Part #4182-08
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Detects the smallest of leaks
  • Non-corrosive to metal
  • Maintains the integrity of piping, tubing and fittings
  • Does not effect Ultraviolet or "black lights"
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Cal-Blue Plus
Color:
Blue
Height:
11-1/2 in
Length:
5-1/2 in
Material:
Plastic
NSF Certified:
Yes
Size:
1 gal
Weight:
9-1/2 lb



Customers Also Bought
1–6 of 18 items
Part #DIVPROGREEN
Item #4122205
4.3 out of 5 Customer Rating
Requires Certification
Part #REC88438
Item #531228
4 out of 5 Customer Rating
Requires Certification
Part #H45801
Item #38403
3.9 out of 5 Customer Rating
Requires Certification
Part #W21D6444
Item #7289576
5 out of 5 Customer Rating
Requires Certification
Part #W767A372
Item #2490780
3.7 out of 5 Customer Rating
Requires Certification
Part #HS8610U3009
Item #3099195
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N418253
Item #1739142
3.4 out of 5 Customer Rating
Requires Certification
Part #N418224
Item #1612042
4.3 out of 5 Customer Rating
Requires Certification
Part #N418053
Item #1673058
3.7 out of 5 Customer Rating
Requires Certification
Part #N418424
Item #1613715
3.1 out of 5 Customer Rating
Requires Certification
Part #N418453
Item #3598966
4.3 out of 5 Customer Rating
Requires Certification
Part #N417175
Item #1619066
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing