This product requires certification to purchase.

32 oz Leak Finder

You last purchased this on
 
Nu-Calgon

Fluorescent GLD 32 oz Leak Finder

Brand image
You last purchased this on
 
Nu-Calgon

Fluorescent GLD 32 oz Leak Finder

  • Fast #
  • Part #N418424
  • Item #1613715
  • Manufacturer Part #4184-24
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-corrosive to Metals and freeze-protected to 5° F
  • Suitable for high and low temperature applications
  • Can be used for most refrigerants, natural gas and oxygen systems
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Fluorescent GLD
Color:
Gold
Height:
11-1/2 in
Length:
5-1/2 in
Material:
Plastic
NSF Certified:
No
Size:
32 oz
Weight:
9-1/4 lb



Customers Also Bought
1–6 of 18 items
Part #DIVPROTREAT151
Item #4121489
5 out of 5 Customer Rating
Requires Certification
Part #DIVRLF8
Item #4121499
3.7 out of 5 Customer Rating
Requires Certification
Part #N405755
Item #4005763
4.2 out of 5 Customer Rating
Requires Certification
Part #N417175
Item #1619066
5 out of 5 Customer Rating
Requires Certification
Part #MAR10727
Item #3927571
4.1 out of 5 Customer Rating
Requires Certification
Part #MAR39225
Item #127189
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N418453
Item #3598966
4.3 out of 5 Customer Rating
Requires Certification
Part #N418053
Item #1673058
3.7 out of 5 Customer Rating
Requires Certification
Part #N418253
Item #1739142
3.4 out of 5 Customer Rating
Requires Certification
Part #N418208
Item #1612040
5 out of 5 Customer Rating
Requires Certification
Part #N418224
Item #1612042
4.3 out of 5 Customer Rating
Requires Certification
Part #N418624
Item #1601723
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing