This product requires certification to purchase.

24 in. Standard Round Drain Grate

You last purchased this on
 
Nyloplast America

24 in. Standard Round Drain Grate

Brand image
You last purchased this on
 
Nyloplast America

24 in. Standard Round Drain Grate

  • Fast #
  • Part #N2499CGS
  • Item #1795894
  • Manufacturer Part #2499CGS
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Nyoplast® standard H-20
  • Requires Certification

Documents


Specifications

Drain Component Type:
Grate
Fits Pipe Size:
24 in
Trim Ring:
No
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #SH604ORB
Item #3266594
5 out of 5 Customer Rating
Requires Certification
Part #F62402100
Item #1196289
3.3 out of 5 Customer Rating
Requires Certification
Part #K1037022-BN
Item #2253081
3.8 out of 5 Customer Rating
Requires Certification
Part #N233-601/15
Item #4429722
3.7 out of 5 Customer Rating
Requires Certification
Part #W1104NH
Item #102203
5 out of 5 Customer Rating
Requires Certification
Part #S86815U
Item #3803568
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing