This product requires certification to purchase.

Deep Recessed Toilet Paper Holder in Stainless Steel

You last purchased this on
 
Pamex

Deep Recessed Toilet Paper Holder in Stainless Steel

  • Fast #
  • Part #PBC2SS44M6
  • Item #4833782
  • Manufacturer Part #BC2SS-44
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pamex

Deep Recessed Toilet Paper Holder in Stainless Steel

  • Fast #
  • Part #PBC2SS44M6
  • Item #4833782
  • Manufacturer Part #BC2SS-44
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Installation Type:
Recessed Mount
Mount Type:
Recessed
Projection:
5-1/4 in