This product requires certification to purchase.

Multi Function Showerhead in Spot Defense™ Matte Black

You last purchased this on
 
Pfister

Modern Square Multi Function Showerhead in Spot Defense™ Matte Black

Brand image
You last purchased this on
 
Pfister

Modern Square Multi Function Showerhead in Spot Defense™ Matte Black

  • Fast #
  • Part #PUSH51SHWSDB
  • Item #10236704
  • Manufacturer Part #USH-51SHWSDB
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Spot Defense Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five-function showerhead features HydroFuse™ spray technology, HydroFuse™ creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • A true modern design with straight lines and a clean aesthetic
  • Features push-button function switching for ease of use and a clean aesthetic and wipe clean nozzles for easier cleaning
  • 6 in Dia spray face strikes a balance between force and coverage
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Modern Square
Color Finish Category:
Blacks
Color Finish Name:
Spot Defense™ Matte Black
Depth:
3-9/16 in
Faucet Material:
Metal
Height:
5-7/16 in
IAPMO Listed:
Yes
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
5-7/16 in



Customers Also Bought
1–6 of 18 items
Part #D51500BL
Item #8950749
3.9 out of 5 Customer Rating
Requires Certification
Part #DT24967BL
Item #8112096
3.4 out of 5 Customer Rating
Requires Certification
Part #K26149-G-BL
Item #8326745
5 out of 5 Customer Rating
Requires Certification
Part #DT27867BL
Item #8112013
4.3 out of 5 Customer Rating
Requires Certification
Part #D539BLMPUDST
Item #10286219
5 out of 5 Customer Rating
Requires Certification
Part #G26866000
Item #10206972
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PUSH03SHWB
Item #10332759
3.5 out of 5 Customer Rating
Requires Certification
Part #P016PEGS
Item #10109686
4.6 out of 5 Customer Rating
Requires Certification
Part #PUSH01SHWC
Item #10257162
3.9 out of 5 Customer Rating
Requires Certification
Part #PUSH06SHWB
Item #10257178
4.6 out of 5 Customer Rating
Requires Certification
Part #PUSH50SHWD
Item #10236697
4.9 out of 5 Customer Rating
Requires Certification
Part #PLJ15BS0K
Item #10140457
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing