This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHRH0C
  • Item #7765354
  • Manufacturer Part #BPH-RH0C
4.4 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
No
Height:
2-11/16 in
IAPMO Listed:
No
Length:
3-3/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #K2943-PG-SAA
Item #4161651
3.1 out of 5 Customer Rating
Requires Certification
Part #K37054-BN
Item #4114948
4.8 out of 5 Customer Rating
Requires Certification
Part #K23528-CP
Item #8963250
4 out of 5 Customer Rating
Requires Certification
Part #PBRBRH0K
Item #7834785
3.9 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0K
Item #7765349
5 out of 5 Customer Rating
Requires Certification
Part #G28631000
Item #293357
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBPHRH0B
Item #7765355
5 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0K
Item #7765349
5 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2K
Item #7765337
5 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2BG
Item #7765348
4.7 out of 5 Customer Rating
Requires Certification
Part #PBTBRH1BG
Item #7765324
4.1 out of 5 Customer Rating
Requires Certification
Part #PBTBRH1K
Item #7765308
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing