This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

You last purchased this on
 
Pfister

Rhen™ 18 in. Towel Bar in Brushed Gold

Brand image
You last purchased this on
 
Pfister

Rhen™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #PBTBRH1BG
  • Item #7765324
  • Manufacturer Part #BTB-RH1BG
4.1 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-11/16 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-25/32 in



Customers Also Bought
1–6 of 18 items
Part #K14435-CP
Item #1836832
4.8 out of 5 Customer Rating
Requires Certification
Part #K14436-2MB
Item #8965074
3.6 out of 5 Customer Rating
Requires Certification
Part #PBPHTB0D
Item #7295836
4.7 out of 5 Customer Rating
Requires Certification
Part #PBRHRH0BG
Item #7765352
5 out of 5 Customer Rating
Requires Certification
Part #PBTBNC1B
Item #7717373
5 out of 5 Customer Rating
Requires Certification
Part #KT72790-9M-CP
Item #7489878
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBTBRH1K
Item #7765308
3.3 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2BG
Item #7765348
4.7 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2K
Item #7765337
5 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0B
Item #7765355
5 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0C
Item #7765354
4.4 out of 5 Customer Rating
Requires Certification
Part #PBPHRH0K
Item #7765349
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing