Face Plate Kit in Polished Chrome
HydroGuard Face Plate Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome plated ABS
- Round face plate
- Name plate with C and H markings
- Adhesive gasket
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in