This product requires certification to purchase.

1/2 in. Sweat Thermostat Mixing Valve

You last purchased this on
 
Powers

HydroGuard LFLM495 1/2 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #PLFLM4952D
  • Item #3920001
  • Manufacturer Part #6550031
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

HydroGuard LFLM495 1/2 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #PLFLM4952D
  • Item #3920001
  • Manufacturer Part #6550031
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for enhanced durability
  • Corrosion resistant internal components
  • Temperature adjustment handle has a locking mechanism to prevent tampering
  • Integral checks and inlet screens to prevent cross-flow and contamination
  • Temperature control to ASSE 1016, 1070 down to 0.5 GPM
  • Advanced thermal actuator improves performance
  • Polysulfone plunger for extended life
  • Union connections for easy maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017-2003
Collection:
HydroGuard LFLM495
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connection 3:
Union Solder
End Connections:
Union Solder
Fitting Size 1:
1/2 in
Flow Rate:
12 gpm
Height:
2-63/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-13/16 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Valve Body Material:
Copper Silicon Alloy
Valve Size:
1/2 in
Valve Type:
Mixing Valve
Weight:
1.98 lb
Width:
4-1/2 in