This product requires certification to purchase.

3/4 in. Union Press Thermostat Mixing Valve

You last purchased this on
 
Resideo

AM-1 Series™ 3/4 in. Union Press Thermostat Mixing Valve

  • Fast #
  • Part #HAM101UP1LF
  • Item #7230102
  • Manufacturer Part #AM101-UP-1LF
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ 3/4 in. Union Press Thermostat Mixing Valve

  • Fast #
  • Part #HAM101UP1LF
  • Item #7230102
  • Manufacturer Part #AM101-UP-1LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Available temperature gauge adapter in lead-free brass material with EPDM O-ring
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
AM-1 Series™
End Connection 1:
Union Press
End Connection 2:
Union Press
End Connection 3:
Union Press
End Connections:
Union Press
Fitting Size 1:
3/4 in
Flow Rate:
0.5 gpm
Height:
6-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/10 in
Material:
Brass, Plastic, Rubber
Material Type:
EPDM, PTFE
Maximum Temperature:
145
Minimum Temperature:
70
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve