3/8 in. Compression Thermostat Mixing Valve
Maxline™ 3/8 in. Compression Thermostat Mixing Valve
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maxline thermostatic mixing valve
- 3/8" compression connection
- ASSE 1070, CSA B125.3 certified
- Lead free brass construction
- Thermal cartridge
- Vandal resistant
- Temp. control range 59-113 F
- Min. flow rate 0.25 gpm
- Wall-mounting bracket included
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- CSA Certified:
- CSA B125.1
- Collection:
- Maxline™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 3.5 gpm
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 115
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Knob
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 1 lb
- Width:
- 3-1/8 in