This product requires certification to purchase.

18 x 3 in. 16 ga Nail Plate

You last purchased this on
 
PROFLO®

18 x 3 in. 16 ga Nail Plate

Brand image
You last purchased this on
 
PROFLO®

18 x 3 in. 16 ga Nail Plate

  • Fast #
  • Part #PF949M18
  • Item #3297318
  • Manufacturer Part #949M18
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel plate straps
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #PF92216JU
Item #1440838
4.5 out of 5 Customer Rating
Requires Certification
Part #PF935NU
Item #3297317
5 out of 5 Customer Rating
Requires Certification
Part #UA5250500
Item #3569920
4.1 out of 5 Customer Rating
Requires Certification
Part #S5537W
Item #350962
4.4 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #FNW7010EP0200
Item #3859976
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF906JU
Item #998868
3.7 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #PFSP5161002
Item #2115262
4.6 out of 5 Customer Rating
Requires Certification
Part #PF950S18
Item #3297319
4.1 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
Part #PFSP416100
Item #1841228
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing