This product requires certification to purchase.

4 in. Hub ABS Drain Base

You last purchased this on
 
PROFLO®

4 in. Hub ABS Drain Base

Brand image
You last purchased this on
 
PROFLO®

4 in. Hub ABS Drain Base

  • Fast #
  • Part #PF42876
  • Item #842541
  • Manufacturer Part #42876
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from plastic (ABS)
  • Hub fit
  • Overall Height: 2 in
  • End Connection Size: 4 in
  • Connection Type: Hub
  • Requires Certification

Specifications

Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



You May Also Like
1–6 of 18 items
Part #OBPF9ATBM0025ZBN
Item #9373608
3.3 out of 5 Customer Rating
Requires Certification
Part #PFWO910
Item #7490973
3.6 out of 5 Customer Rating
Requires Certification
Part #PF912
Item #496325
5 out of 5 Customer Rating
Requires Certification
Part #PF42889
Item #1333327
4.9 out of 5 Customer Rating
Requires Certification
Part #PF42839
Item #737445
3.9 out of 5 Customer Rating
Requires Certification
Part #PFWO908
Item #7310134
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing