This product requires certification to purchase.

9-1/2 in. Porcelain Half Top Grate

You last purchased this on
 
PROFLO®

9-1/2 in. Porcelain Half Top Grate

Brand image
You last purchased this on
 
PROFLO®

9-1/2 in. Porcelain Half Top Grate

  • Fast #
  • Part #PF912
  • Item #496325
  • Manufacturer Part #PF912
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from cast iron
  • Overall Length: 9-1/2 in
  • Overall Width: 9-1/2 in
  • Cast iron construction
  • Acid resistant, porcelain finish
  • Requires Certification

Specifications

Brand Model Compatibility:
PF906K, PF906M and PF906P
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Material:
Porcelain
Outlet Type:
No Hub
Product Type:
Grate
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S8344AF
Item #3271295
5 out of 5 Customer Rating
Requires Certification
Part #PFADS
Item #487935
3.5 out of 5 Customer Rating
Requires Certification
Part #PF910
Item #487933
4.3 out of 5 Customer Rating
Requires Certification
Part #PF42820
Item #543129
3.3 out of 5 Customer Rating
Requires Certification
Part #PFDAC4W
Item #3671856
3.3 out of 5 Customer Rating
Requires Certification
Part #PFFAC4W
Item #3671862
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF42879
Item #842543
5 out of 5 Customer Rating
Requires Certification
Part #OBPF9ATBM0025ZBN
Item #9373608
3.3 out of 5 Customer Rating
Requires Certification
Part #PF42858
Item #928356
3.2 out of 5 Customer Rating
Requires Certification
Part #PFWO910
Item #7490973
3.6 out of 5 Customer Rating
Requires Certification
Part #PFWO904
Item #4055617
4.5 out of 5 Customer Rating
Requires Certification
Part #PF42839
Item #737445
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing