This product requires certification to purchase.

Dual Function Showerhead in Black

You last purchased this on
 
PROFLO®

Dual Function Showerhead in Black

Brand image
You last purchased this on
 
PROFLO®

Dual Function Showerhead in Black

  • Fast #
  • Part #PFSH312MB
  • Item #8047864
  • Manufacturer Part #PFSH312MB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 2 function massage showerhead
  • Brass and ABS construction
  • 1/2" NPT connection
  • Shower arm not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2011, CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Dual
Spray Type:
Massage
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #S3500-CYL-B-MB-TRM
Item #7910891
5 out of 5 Customer Rating
Requires Certification
Part #D81399BL
Item #7926577
5 out of 5 Customer Rating
Requires Certification
Part #SHSR7010CP
Item #7339132
4.5 out of 5 Customer Rating
Requires Certification
Part #DT75606GLLHP
Item #9115202
5 out of 5 Customer Rating
Requires Certification
Part #DT60P006GLLHP
Item #9115270
4.2 out of 5 Customer Rating
Requires Certification
Part #D87406PC
Item #9114958
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSH310CP
Item #8047866
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH306GCP
Item #7545714
4 out of 5 Customer Rating
Requires Certification
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH305GCP
Item #7545730
4.8 out of 5 Customer Rating
Requires Certification
Part #PFSH325CP
Item #10131315
4 out of 5 Customer Rating
Requires Certification
Part #PFSH307GCP
Item #7545729
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing