This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Two Handle Single Function Shower Faucet in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Triton® Two Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #K630T40-4AG-CP
  • Item #8101269
  • Manufacturer Part #630T40-4AG-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8-in (203 mm) centers
  • 1/4-turn full brass ceramic valve
  • Includes Coralais showerhead with 1.75 gal/min (6.6 l/min) maximum flow rate [max at 60 psi (4.14 bar)]; 30% more water saving than 2.5 gpm showerheads
  • 2-7/16-in vandal-proof metal lever handles
  • Drain sold separately
  • Solid brass construction for durability and reliability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Shower Arm Reach:
8-13/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Valve Body Material:
Cast Brass
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PF1020G2CP
Item #10076196
3.5 out of 5 Customer Rating
Requires Certification
Part #SHSFFS2000GGM
Item #10249758
3.1 out of 5 Customer Rating
Requires Certification
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #KTLS16234-4-CP
Item #7182117
3.4 out of 5 Customer Rating
Requires Certification
Part #PF418G
Item #7504424
5 out of 5 Customer Rating
Requires Certification
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT7744-4-CP
Item #514951
4.4 out of 5 Customer Rating
Requires Certification
Part #KT7744-3-CP
Item #504581
5 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4H-CP
Item #10361302
4.1 out of 5 Customer Rating
Requires Certification
Part #KTS28128-4G-BL
Item #9816927
3.9 out of 5 Customer Rating
Requires Certification
Part #KTS27404-4G-BL
Item #9752426
5 out of 5 Customer Rating
Requires Certification
Part #KTLS16234-4-CP
Item #7182117
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing