This product requires certification to purchase.

Recessed Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
PROFLO®

Recessed Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Recessed Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PFLLRTPHCP
  • Item #1590191
  • Manufacturer Part #LLRTPHCP
5 out of 5 Customer Rating
Recessed Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 6.13 in. (W) x 6.13 in. (H)
  • Bar Length: 4.88 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware not included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Recessed Mount
Length:
6-1/8 in
Mount Type:
Recessed
Pivoting:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #MYB8099CH
Item #2229587
5 out of 5 Customer Rating
Requires Certification
Part #PF03TRBN
Item #7265903
5 out of 5 Customer Rating
Requires Certification
Part #PFGB24SF2
Item #4578906
3.6 out of 5 Customer Rating
Requires Certification
Part #PF03PHBN
Item #7265902
4.8 out of 5 Customer Rating
Requires Certification
Part #A2294011EC020
Item #4320744
3.1 out of 5 Customer Rating
Requires Certification
Part #PF7611GLFZBN
Item #10052507
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF03PHBN
Item #7265902
4.8 out of 5 Customer Rating
Requires Certification
Part #PF67312ZBN
Item #10076211
3.3 out of 5 Customer Rating
Requires Certification
Part #PFLLTPCP
Item #1590178
4.8 out of 5 Customer Rating
Requires Certification
Part #PF9831MB
Item #8114398
4.1 out of 5 Customer Rating
Requires Certification
Part #PF02PHBN
Item #7265911
4.8 out of 5 Customer Rating
Requires Certification
Part #PF2831ZBN
Item #4417400
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing