This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Trinity 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Brushed Nickel

  • Fast #
  • Part #PP347309
  • Item #2834435
  • Manufacturer Part #P3473-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Trinity 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Brushed Nickel

  • Fast #
  • Part #PP347309
  • Item #2834435
  • Manufacturer Part #P3473-09
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish.
  • Etched glass shades with slight banding.
  • Sophisticated style for interior design.
  • Graceful, soft angles with curving lines.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trinity
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
15 in
Installation Type:
Ceiling Mount
Length:
93 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
16 in