This product requires certification to purchase.

50 lb. Non Metallic Grout in Grey

You last purchased this on
 
QUIKRETE®

50 lb. Non Metallic Grout in Grey

Brand image
You last purchased this on
 
QUIKRETE®

50 lb. Non Metallic Grout in Grey

  • Fast #
  • Part #Q158500
  • Item #3026887
  • Manufacturer Part #1585-00
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Container type bag
  • Quikrete® non-shrink precision grout is a high strength
  • Non-metallic
  • Portland cement based material with expansive additives designed for grouting steel columns, bearing plates, pre-cast concrete, and anchoring applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-109, ASTM C-1090, ASTM C-1107, ASTM C-1437, ASTM C-827, ASTM C-939, ASTM E-488
Application:
Anchoring, Heavy Equipment Operation, Steel Column
Color Finish Name:
Grey
Height:
20 in
Length:
5 in
Material:
Non-Metallic
Product Type:
Grout
Proposition 65:
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
50 lb
Weight:
50 lb
Width:
17 in



Customers Also Bought
1–6 of 18 items
Part #WCH434822K
Item #7460351
5 out of 5 Customer Rating
Requires Certification
Part #S50BCCP50
Item #2234417
5 out of 5 Customer Rating
Requires Certification
Part #I30030
Item #325747
4.7 out of 5 Customer Rating
Requires Certification
Part #JL40001
Item #1476203
5 out of 5 Customer Rating
Requires Certification
Part #S50BRR
Item #4703336
5 out of 5 Customer Rating
Requires Certification
Part #S50BGREEN
Item #2463810
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–3 of 3 items
Part #Q110160
Item #425550
4 out of 5 Customer Rating
Requires Certification
Part #Q110380
Item #1742862
3.7 out of 5 Customer Rating
Requires Certification
Part #Q112650
Item #2057009
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing