This product requires certification to purchase.

Size XL Polyester Reusable Mesh Safety Vest in Hi-Viz Green

You last purchased this on
 
Radians

Size XL Polyester Reusable Mesh Safety Vest in Hi-Viz Green

Brand image
You last purchased this on
 
Radians

Size XL Polyester Reusable Mesh Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV62ZGMXL
  • Item #4250041
  • Manufacturer Part #SV6-2ZGM-XL
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 100% polyester mesh front and back
  • Zipper closure
  • Contrasting trim detail
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
  • Mic tab on both shoulders
  • ANSI/SEA 107-2015 Type R Class 2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2020 Type R Class 2
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Color Finish Name:
Hi-Viz Green
Height:
2 in
Length:
12-3/10 in
Material:
Plastic
Material Type:
Polyester, Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.56 lb
Width:
9-3/10 in



Customers Also Bought
1–6 of 18 items
Part #RSV222ZGML
Item #4250043
3.5 out of 5 Customer Rating
Requires Certification
Part #E61817
Item #4421917
4.5 out of 5 Customer Rating
Requires Certification
Part #RST11NPGSL
Item #7220181
3.8 out of 5 Customer Rating
Requires Certification
Part #RST112PGSL
Item #4580358
4 out of 5 Customer Rating
Requires Certification
Part #E61588
Item #4202368
4.2 out of 5 Customer Rating
Requires Certification
Part #KHD135F
Item #4376831
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RSV59ZS-V130723
Item #9835948
4.3 out of 5 Customer Rating
Requires Certification
Part #RST21B3PG2XV119554
Item #8104746
3.7 out of 5 Customer Rating
Requires Certification
Part #RSJ01B3ZGSL
Item #7628188
4.7 out of 5 Customer Rating
Requires Certification
Part #RST112POSXL
Item #7220109
3.8 out of 5 Customer Rating
Requires Certification
Part #RSJ11QB3ZGSM
Item #7674324
4 out of 5 Customer Rating
Requires Certification
Part #RSV6HGXL
Item #4847362
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing