This product requires certification to purchase.

8 x 6 in. Control Valve 2 in. Inlet

You last purchased this on
 
Rain Bird

8 x 6 in. Control Valve 2 in. Inlet

Brand image
You last purchased this on
 
Rain Bird

8 x 6 in. Control Valve 2 in. Inlet

  • Fast #
  • Part #RAI200PEB
  • Item #1260832
  • Manufacturer Part #B34583
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Globe configuration
  • Normally closed, forward flow design
  • Slow closing to prevent water hammer and subsequent system damage
  • Low flow capability for a wide range of applications
  • One-piece solenoid design with captured plunger and spring for easy servicing
  • Flow control handle adjusts water flows as needed
  • Requires Certification

Specifications

AMP:
0.3
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Flow Rate:
200 gpm
Height:
8 in
Length:
6 in
Material:
Plastic
Maximum Temperature:
150
Power Source:
Electric
Pressure - Maximum:
200 psi
Valve Size:
2 in
Volts:
24V



Customers Also Bought
1–6 of 18 items
Part #N420
Item #1431461
5 out of 5 Customer Rating
Requires Certification
Part #N1200BLKIT
Item #4224946
4.8 out of 5 Customer Rating
Requires Certification
Part #JDLK12
Item #7722387
3.3 out of 5 Customer Rating
Requires Certification
Part #C00111012
Item #4127450
5 out of 5 Customer Rating
Requires Certification
Part #Z310091
Item #118776
3.9 out of 5 Customer Rating
Requires Certification
Part #NDS1243
Item #131698
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing