This product requires certification to purchase.

3/4 in. 250 psi Brass PEX Expansion Pressure Regulating Valve

You last purchased this on
 
Resideo

Model DS05 3/4 in. 250 psi Brass PEX Expansion Pressure Regulating Valve

Brand image
You last purchased this on
 
Resideo

Model DS05 3/4 in. 250 psi Brass PEX Expansion Pressure Regulating Valve

  • Fast #
  • Part #HDS05101PEXLF
  • Item #9816746
  • Manufacturer Part #DS05-101-PEX-LF
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Screw Adjustment (1 turn) ± 7 psi (48.3 kPa)
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003-2020
CSA Certified:
Yes
Collection:
Model DS05
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Height:
4-1/5 in
IAPMO Listed:
Yes
Length:
6-1/5 in
Material:
Brass, Stainless Steel, Plastic
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
1.6 lb
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #PFXEM7502
Item #4632164
5 out of 5 Customer Rating
Requires Certification
Part #PFX472D
Item #7043139
3.4 out of 5 Customer Rating
Requires Certification
Part #C238910060
Item #9727131
3.7 out of 5 Customer Rating
Requires Certification
Part #HDS06101SUTLF
Item #4780716
4 out of 5 Customer Rating
Requires Certification
Part #HDS06101DUTLF
Item #4780698
3.9 out of 5 Customer Rating
Requires Certification
Part #A36ELF12401X
Item #4516793
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HDS06102SUTLF
Item #4780700
5 out of 5 Customer Rating
Requires Certification
Part #HDS06103DUSLF
Item #4780708
4.1 out of 5 Customer Rating
Requires Certification
Part #HDS06101DUTLF
Item #4780698
3.9 out of 5 Customer Rating
Requires Certification
Part #HDS06105DUSLF
Item #4780705
4.8 out of 5 Customer Rating
Requires Certification
Part #HDS06104DUSLF
Item #4780720
4.5 out of 5 Customer Rating
Requires Certification
Part #HDS06101SUTLF
Item #4780716
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing