96% - ECM Variable Speed - 70K BTU - Multi-4 Way - Gas Furnace - 17.5"
Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 70K BTU - Multi-4 Way - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® Diagnostics
- 96% residential gas furnace CSA certified
- 4 way multi-poise design
- Two stages of operation to save energy and maintain optimal comfort level
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- EcoNet™ enabled HVAC Product
- PlusOne™ Diagnostics 7-Segment LED all units
- PlusOne™ Ignition System – DSI for reliability and longevity
- PlusOne™ Water Management System with patented blocked drain sensor
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12
- BTU:
- 70000
- BTU Heat Rating:
- 70000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1190 ft3/min
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 70 MBH
- MBH:
- 70
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 3 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in