Single Handle Lever Water Filter Faucet in Polished Chrome
Lux™ Single Handle Lever Water Filter Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- May be used with HRK-2000 inline filter system
- Not suitable for reverse osmosis systems or instant hot systems
- .5 GPM at 45 PSI
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lux™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- UL Listed:
- No