This product requires certification to purchase.

13 x 16 In. Right-Hand Side Sink Rack Stainless Steel

You last purchased this on
 
KOHLER

Deerfield® 13 x 16 In. Right-Hand Side Sink Rack Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Deerfield® 13 x 16 In. Right-Hand Side Sink Rack Stainless Steel

  • Fast #
  • Part #K6122-ST
  • Item #4329778
  • Manufacturer Part #6122-ST
4.7 out of 5 Customer Rating
13 x 16 In. Right-Hand Side Sink Rack

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in the right bowl of the Kohler® K-5873 Deerfield® kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Reversible design allows rack to fit in either bowl
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-5873 Deerfield® Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Deerfield®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
5/8 in
IAPMO Listed:
No
Length:
12-21/25 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
15-3/8 in x 12-7/8 in
Width:
15-7/20 in



Customers Also Bought
1–6 of 18 items
Part #K6121-ST
Item #4329745
4.1 out of 5 Customer Rating
Requires Certification
Part #B231343
Item #4848731
5 out of 5 Customer Rating
Requires Certification
Part #B231342
Item #4848730
4.1 out of 5 Customer Rating
Requires Certification
Part #B441603
Item #4848723
3.3 out of 5 Customer Rating
Requires Certification
Part #K5873-5U-0
Item #4329750
3.7 out of 5 Customer Rating
Requires Certification
Part #K30468-VS
Item #9978334
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6121-ST
Item #4329745
4.1 out of 5 Customer Rating
Requires Certification
Part #K5873-5U-0
Item #4329750
3.7 out of 5 Customer Rating
Requires Certification
Part #K84544-0
Item #701853
3.3 out of 5 Customer Rating
Requires Certification
Part #K6517-ST
Item #2889450
3.3 out of 5 Customer Rating
Requires Certification
Part #K6645-ST
Item #4125744
3.4 out of 5 Customer Rating
Requires Certification
Part #K5473-CHR
Item #7116123
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing