This product requires certification to purchase.

52 in. 5-Blade Outdoor Ceiling Fan in White/White

You last purchased this on
 
RP Lighting

Sunset 52 in. 5-Blade Outdoor Ceiling Fan in White/White

Brand image
You last purchased this on
 
RP Lighting

Sunset 52 in. 5-Blade Outdoor Ceiling Fan in White/White

  • Fast #
  • Part #3R1015WWWWW
  • Item #10183745
  • Manufacturer Part #1015W-WW-WW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes:6" downrod
  • Includes:3 Speed Pull Chain
  • Includes:80" Lead Wire
  • Energy Star Rated
  • Wet location rated
  • Stainless Steel hardware
  • Limited Lifetime Motor Warranty
  • Perfect for indoor/outdoor use
  • Requires Certification

Documents


Specifications

AMP:
0.47
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4246 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Sunset
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
166
Volts:
120V
Width:
52 in



Customers Also Bought
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #MF933CL
Item #10061160
4 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3R1016WWWWW
Item #10183747
4.6 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1065MBKMBK
Item #10183947
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing