This product requires certification to purchase.

500 lb. Structural Foam Utility Cart in Black

You last purchased this on
 
Rubbermaid

500 lb. Structural Foam Utility Cart in Black

Brand image
You last purchased this on
 
Rubbermaid

500 lb. Structural Foam Utility Cart in Black

  • Fast #
  • Part #NFG452088BLA
  • Item #3177921
  • Manufacturer Part #FG452088BLA
3.7 out of 5 Customer Rating
500 lb. Structural Foam Utility Cart in

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Large 5 inch non-marking swivel casters
  • Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety
  • Molded-in storage compartments, holsters, hooks, and notches
  • High density structural resin construction
  • Easy access bottom shelf
  • Best-in-class casters to meet the most demanding environments
  • Applications: for transporting materials, supplies and heavy loads in almost any environment
  • Requires Certification

Documents


Specifications

Capacity:
500 lb
Color Finish Name:
Black
Handle Type:
Ergonomic
Height:
39 in
Length:
44 in
Material:
Foam, Plastic, Resin
Material Type:
HDPE, Polypropylene
Tool Type:
Utility Cart
Weight:
41 lb
Width:
25-1/4 in


Customers Also Bought
1–6 of 18 items
Part #DDWE7485
Item #8432095
4.8 out of 5 Customer Rating
Requires Certification
Part #JG04002
Item #26337
3.2 out of 5 Customer Rating
Requires Certification
Part #R50353
Item #5112601
4.3 out of 5 Customer Rating
Requires Certification
Part #R62698
Item #7798192
5 out of 5 Customer Rating
Requires Certification
Part #DDCB2052
Item #4925912
5 out of 5 Customer Rating
Requires Certification
Part #FJL3KH6
Item #7314108
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFG9T7500BLA
Item #3441759
4 out of 5 Customer Rating
Requires Certification
Part #N1969596
Item #7523559
3.3 out of 5 Customer Rating
Requires Certification
Part #N1997206
Item #7566465
3.6 out of 5 Customer Rating
Requires Certification
Part #NFG617388BLA
Item #3442800
3.8 out of 5 Customer Rating
Requires Certification
Part #NFG130400BLA
Item #3441509
5 out of 5 Customer Rating
Requires Certification
Part #NFG450088BLA
Item #6110924
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing