This product requires certification to purchase.

15A Table Saw Tool Kit

You last purchased this on
 
DEWALT

15A Table Saw Tool Kit

Brand image
You last purchased this on
 
DEWALT

15A Table Saw Tool Kit

  • Fast #
  • Part #DDWE7485
  • Item #8432095
  • Manufacturer Part #DWE7485
4.8 out of 5 Customer Rating
Table Saw Tool Kit

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact size for easy transportation and storage
  • Rack & pinion telescoping fence rails make fence adjustments fast, smooth, and accurate
  • 24.5 in. of rip capacity for ripping 4x8 plywood or OSB sheets
  • Power-loss reset prevents accidental restarts following a power disruption when the tool is left in the on position
  • Blade brake
  • On-board storage for guard, fence, wrenches, and miter gauge
  • Metal roll cage base for jobsite durability
  • Site-Pro Modular Guarding System allows for tool-free adjustments of the guarding
  • Requires Certification

Specifications

AMP:
15
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Tool Kit
Color Finish Name:
Yellow, Black
Corded Cordless:
Corded
Cutting Capacity:
2-9/16 in
Diameter:
8-1/4 in
Height:
13 in
Length:
22-3/4 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Electric
RPM:
5800
Saw Type:
Table
Tool Type:
Table Saw Kit
UL Listed:
Yes
Volts:
120V
Weight:
46 lb



Customers Also Bought
1–6 of 18 items
Part #M269626
Item #4344908
5 out of 5 Customer Rating
Requires Certification
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #R9180
Item #9945127
4.4 out of 5 Customer Rating
Requires Certification
Part #R63205
Item #344884
5 out of 5 Customer Rating
Requires Certification
Part #DIVSGC12
Item #9204731
5 out of 5 Customer Rating
Requires Certification
Part #R9181GA
Item #9945128
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDWS713
Item #8529159
3.6 out of 5 Customer Rating
Requires Certification
Part #DDWE305
Item #5025487
4.8 out of 5 Customer Rating
Requires Certification
Part #DDCS369B
Item #8696965
4.6 out of 5 Customer Rating
Requires Certification
Part #DDCS374P2
Item #7056891
3.3 out of 5 Customer Rating
Requires Certification
Part #DDCS391P1
Item #7259980
4.7 out of 5 Customer Rating
Requires Certification
Part #DDCS389X2
Item #8806533
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing