This product requires certification to purchase.

Keyed Entry Lever in Satin Nickel

You last purchased this on
 
Schlage®

Flair Keyed Entry Lever in Satin Nickel

Brand image
You last purchased this on
 
Schlage®

Flair Keyed Entry Lever in Satin Nickel

  • Fast #
  • Part #SCH420421
  • Item #7252662
  • Manufacturer Part #420421
3.7 out of 5 Customer Rating
Keyed Entry Lever

X Points
$97.65
Call for Pricing
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Flair
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Keyed
Height:
2-4/5 in
Security Grade:
2
Thickness:
1.8 in
UL Listed:
No
Width:
4-4/5 in



Customers Also Bought
1–6 of 18 items
Part #SCH420681
Item #4737623
5 out of 5 Customer Rating
Requires Certification
Part #K405BL15SMT6ALRCK4
Item #8199350
5 out of 5 Customer Rating
Requires Certification
Part #SCH169030
Item #3878066
5 out of 5 Customer Rating
Requires Certification
Part #SCH794843
Item #3668066
5 out of 5 Customer Rating
Requires Certification
Part #SCH794782
Item #3666997
4.3 out of 5 Customer Rating
Requires Certification
Part #SCH436118
Item #7254573
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SCH420681
Item #4737623
5 out of 5 Customer Rating
Requires Certification
Part #SCH794843
Item #3668066
5 out of 5 Customer Rating
Requires Certification
Part #SCH793518
Item #3668289
3.9 out of 5 Customer Rating
Requires Certification
Part #SCH794782
Item #3666997
4.3 out of 5 Customer Rating
Requires Certification
Part #SCH793587
Item #3669572
5 out of 5 Customer Rating
Requires Certification
Part #SCH195046
Item #7044126
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing