This product requires certification to purchase.

Privacy Bathroom Lever in Satin Nickel

You last purchased this on
 
Schlage®

J Series Solstice Privacy Bathroom Lever in Satin Nickel

Brand image
You last purchased this on
 
Schlage®

J Series Solstice Privacy Bathroom Lever in Satin Nickel

  • Fast #
  • Part #SCH195053
  • Item #7044123
  • Manufacturer Part #195053
3.8 out of 5 Customer Rating
Privacy Bathroom Lever

X Points
$25.00
Call for Pricing
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential, Commercial
Collection:
J Series Solstice
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Zinc
Handle Type:
Room
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade:
3
Style:
Transitional
Thickness:
1-3/4 in
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #SCH195046
Item #7044126
3.1 out of 5 Customer Rating
Requires Certification
Part #PMP4849
Item #5134715
5 out of 5 Customer Rating
Requires Certification
Part #K81726DSRLULRSKCBX
Item #10352156
5 out of 5 Customer Rating
Requires Certification
Part #HDS13US15X5
Item #9606786
3.9 out of 5 Customer Rating
Requires Certification
Part #I1646R
Item #4897014
4 out of 5 Customer Rating
Requires Certification
Part #ABP36570G10
Item #7752494
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SCH195046
Item #7044126
3.1 out of 5 Customer Rating
Requires Certification
Part #SCH793587
Item #3669572
5 out of 5 Customer Rating
Requires Certification
Part #SCH420278
Item #7212396
3.7 out of 5 Customer Rating
Requires Certification
Part #SCH988112
Item #3666807
3.3 out of 5 Customer Rating
Requires Certification
Part #SCH988327
Item #3666664
4.4 out of 5 Customer Rating
Requires Certification
Part #SCH420421
Item #7252662
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing