This product requires certification to purchase.

22 oz. Triple-Acting Laundry Stain Remover Spray (Case of 12)

This product has been replaced by

22 OZ SHOUT LDRY STN RMV 8/CA
SHOUT 22 OZ SHOUT LDRY STN RMV 8/CA
Manufacturer Part #336804
You last purchased this on
 
SHOUT

22 oz. Triple-Acting Laundry Stain Remover Spray (Case of 12)

  • Fast #
  • Part #S652463
  • Item #7298794
  • Manufacturer Part #652463
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

22 OZ SHOUT LDRY STN RMV 8/CA
SHOUT 22 OZ SHOUT LDRY STN RMV 8/CA
Manufacturer Part #336804
SHOUT

22 oz. Triple-Acting Laundry Stain Remover Spray (Case of 12)

  • Fast #
  • Part #S652463
  • Item #7298794
  • Manufacturer Part #652463
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Combines the cleaning power of lemon with other powerful stain fighters to quickly penetrate, break-up and eliminate the toughest, greasiest stains
  • Effective on motor oil, grass, blood and other protein-based stains
  • Safe for all colorfast washables
  • Works in all water temperatures
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
22 oz
Color Finish Category:
Whites
Color Finish Name:
Opaque White
Depth:
2-3/4 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-5/8 in
Length:
10-5/8 in
Material:
Liquid
Package Quantity:
Case of 12
SCAQMD Compliant:
No
Width:
4-1/8 in