This product requires certification to purchase.

240V 30A 3-Pole Plug-In Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

240V 30A 3-Pole Plug-In Circuit Breaker

Brand image
You last purchased this on
 
Siemens Energy & Automation

240V 30A 3-Pole Plug-In Circuit Breaker

  • Fast #
  • Part #SQ330
  • Item #1145316
  • Manufacturer Part #Q330
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC
  • Requires Certification

Documents


Specifications

AMP:
30
Application:
Electrical
End Connection 1:
Plug
End Connections:
Plug
Height:
3-1/8 in
Length:
3 in
Phase:
Three Phase
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
240V
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #SQ230
Item #2404522
4.6 out of 5 Customer Rating
Requires Certification
Part #R1042
Item #4869259
5 out of 5 Customer Rating
Requires Certification
Part #SQO235
Item #7909949
5 out of 5 Customer Rating
Requires Certification
Part #SQF120A
Item #7231951
4.5 out of 5 Customer Rating
Requires Certification
Part #SQ2020NC
Item #1152950
5 out of 5 Customer Rating
Requires Certification
Part #SQO230
Item #72078
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #SQF120A
Item #7231951
4.5 out of 5 Customer Rating
Requires Certification
Part #SQ2020NC
Item #1152950
5 out of 5 Customer Rating
Requires Certification
Part #SQ230
Item #2404522
4.6 out of 5 Customer Rating
Requires Certification
Part #SQ245
Item #3012887
5 out of 5 Customer Rating
Requires Certification
Part #SQ23020CT2
Item #3012657
3.1 out of 5 Customer Rating
Requires Certification
Part #SQA120AFC
Item #4892841
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing