This product requires certification to purchase.

20 Amp 120 V 1-Pole Plug Inch Breaker

You last purchased this on
 
Siemens Energy & Automation

20 Amp 120 V 1-Pole Plug Inch Breaker

Brand image
You last purchased this on
 
Siemens Energy & Automation

20 Amp 120 V 1-Pole Plug Inch Breaker

  • Fast #
  • Part #SQ120
  • Item #2343280
  • Manufacturer Part #Q120
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC
  • Requires Certification

Documents


Specifications

AMP:
20
Application:
Electrical
End Connection 1:
Plug
End Connections:
Plug
Height:
3-1/2 in
Length:
12-4/5 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #GTHQP120
Item #321821
5 out of 5 Customer Rating
Requires Certification
Part #R779
Item #4839630
4 out of 5 Customer Rating
Requires Certification
Part #SQ24040CT2
Item #7181116
4.2 out of 5 Customer Rating
Requires Certification
Part #SQ2125
Item #1145313
3.5 out of 5 Customer Rating
Requires Certification
Part #R778
Item #325948
5 out of 5 Customer Rating
Requires Certification
Part #CCL220
Item #2374718
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #SQ2020NC
Item #1152950
5 out of 5 Customer Rating
Requires Certification
Part #SQ330
Item #1145316
3.8 out of 5 Customer Rating
Requires Certification
Part #SQ245
Item #3012887
5 out of 5 Customer Rating
Requires Certification
Part #SQF120A
Item #7231951
4.5 out of 5 Customer Rating
Requires Certification
Part #SQF115A
Item #2343189
3.7 out of 5 Customer Rating
Requires Certification
Part #SQ23020CT2
Item #3012657
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing