This product requires certification to purchase.

45 Amp 120/240 V 2-Pole Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

45 Amp 120/240 V 2-Pole Circuit Breaker

Brand image
You last purchased this on
 
Siemens Energy & Automation

45 Amp 120/240 V 2-Pole Circuit Breaker

  • Fast #
  • Part #SQ245
  • Item #3012887
  • Manufacturer Part #Q245
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC
  • Requires Certification

Documents


Specifications

AMP:
45
Application:
Electrical
Height:
2 in
Length:
3 in
Phase:
Double Phase
Volts:
120/240V
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #SQ230
Item #2404522
4.6 out of 5 Customer Rating
Requires Certification
Part #DIV620401
Item #1576091
5 out of 5 Customer Rating
Requires Certification
Part #SHOM230
Item #5074383
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV6346NM
Item #1135282
4.9 out of 5 Customer Rating
Requires Certification
Part #SQO235
Item #7909949
5 out of 5 Customer Rating
Requires Certification
Part #SQO225
Item #7926316
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #SQF120A
Item #7231951
4.5 out of 5 Customer Rating
Requires Certification
Part #SQ230
Item #2404522
4.6 out of 5 Customer Rating
Requires Certification
Part #SQ2020NC
Item #1152950
5 out of 5 Customer Rating
Requires Certification
Part #SQ330
Item #1145316
3.8 out of 5 Customer Rating
Requires Certification
Part #SQ23020CT2
Item #3012657
3.1 out of 5 Customer Rating
Requires Certification
Part #SQ24040CT2
Item #7181116
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing