This product requires certification to purchase.

4-3/4 in. Residential Self-Closing Screen Door Hinge in Antique Brass

You last purchased this on
 
Signature Hardware

4-3/4 in. Residential Self-Closing Screen Door Hinge in Antique Brass

Brand image
You last purchased this on
 
Signature Hardware

4-3/4 in. Residential Self-Closing Screen Door Hinge in Antique Brass

  • Fast #
  • Part #SH282284
  • Item #7693961
  • Manufacturer Part #282284
5 out of 5 Customer Rating
4-3/4 in. Residential Self-Closing Screen Door Hinge

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions: 2-7/8" W x 4-3/4" H.
  • Pair-only measurements (minus finials): 2-7/8" W x 3-1/8" H.
  • Heavy-duty spring automatically closes screen door.
  • Sold individually.
  • Includes fastening hardware.
  • Weight limit per pair is 17.70 lbs.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
4-3/4 in
Width:
2-7/8 in


Customers Also Bought
1–6 of 18 items
Part #HDH3503U19
Item #9263738
5 out of 5 Customer Rating
Requires Certification
Part #HDH3502U15
Item #9263713
4.8 out of 5 Customer Rating
Requires Certification
Part #HDH4002U15
Item #9263714
5 out of 5 Customer Rating
Requires Certification
Part #HDH4023U15
Item #9263718
3.3 out of 5 Customer Rating
Requires Certification
Part #HDH3572U15
Item #9263678
5 out of 5 Customer Rating
Requires Certification
Part #HDHS930U19
Item #9263709
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH441749
Item #7873355
5 out of 5 Customer Rating
Requires Certification
Part #SH553025ABM
Item #8890335
3.3 out of 5 Customer Rating
Requires Certification
Part #SH553024PN
Item #8890337
5 out of 5 Customer Rating
Requires Certification
Part #SH443787
Item #7899287
5 out of 5 Customer Rating
Requires Certification
Part #HBD7000X78BK
Item #9503167
4.8 out of 5 Customer Rating
Requires Certification
Part #SH553026ABM
Item #8890336
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing