This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Provincetown Single Handle Monoblock Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Provincetown Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCPR107CP
  • Item #9808022
  • Manufacturer Part #SHWSCPR107CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern design
  • Featuring a graceful shape with elegant styling, the Provincetown single-hole bathroom faucet will bring a classy look to your space
  • Solid brass construction and a premium, tarnish-resistant finish promises lasting beauty and durability
  • A matching pop-up sink drain is included for a cohesive look
  • ADA compliant
  • WaterSense certified
  • Lead-free
  • Warning - California prop 65: This product may contain chemicals known to the state of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Drain is only compatible with sinks that have an overflow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-1/4 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-3/8 in



Customers Also Bought
1–6 of 18 items
Part #SHWSCPR107ZBN
Item #9808049
5 out of 5 Customer Rating
Requires Certification
Part #K26295-BL
Item #9690907
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC2950ZBN
Item #9279813
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Part #SHSFFS2000GGM
Item #10249758
3.1 out of 5 Customer Rating
Requires Certification
Part #K72414-Y-2MB
Item #10039756
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHWSCPR107MB
Item #9808079
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR407ZBN
Item #9808054
4.1 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR107ZBN
Item #9808049
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHPR3RTMB
Item #9345385
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing