This product requires certification to purchase.

Single Function Hand Shower in Matte Black

You last purchased this on
 
Signature Hardware

Single Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #SHHS4060GMB
  • Item #9345431
  • Manufacturer Part #SHHS4060GMB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #SHEL441008PN
Item #10351938
3.5 out of 5 Customer Rating
Requires Certification
Part #OBPF6F38010MB
Item #8949643
5 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
Part #SHEL441007CP
Item #10351933
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF107GM
Item #10249776
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4130CP
Item #7958281
4.7 out of 5 Customer Rating
Requires Certification
Part #SHHS4090GCP
Item #7787279
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
Part #OBPF6HLP0144CP
Item #7599864
3.5 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GZBN
Item #7504459
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing